3/4" x 1-1/2" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 20 pk.

VALUE BRAND| Zoro #: G2468794| Mfr #: UST011754

$6.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2468794 Mfr #: UST011754
System of Measurement: InchColor: Silver
Fastener Finish: Zinc PlatedWasher Basic Material: Steel
Flat Washer Type: Flat WasherWasher Material Grade: Low Carbon
Washer Standards: N/AItem: Flat Washer
Washer Outside Dia.: 1-1/2"Washer Inside Dia.: 13/16"
Thickness: 9/64"Fits Bolt Sizes: 3/4"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 1-1/2 In., Thickness 9/64 In., Color Silver, Package Quantity 20
Save 15%. Sign up for Z-mail.