3/4" x 2" OD Black Oxide Finish Low Carbon Steel Flat Washers, 2 pk.

VALUE BRAND| Zoro #: G2191061| Mfr #: Z9293

$10.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Screws and Studs
Item: Flat Washer
Package Quantity: 2
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2191061 Mfr #: Z9293
Flat Washer Type: Flat WasherFastener Finish: Black Oxide
Washer Standards: N/ASystem of Measurement: Inch
Thickness Tolerance: +/-0.010"Item: Flat Washer
Washer Material Grade: Low CarbonRockwell Hardness: B49
Washer Basic Material: SteelThickness: 0.25"
Fits Bolt Sizes: 3/4"Washer Outside Dia.: 2"
Washer Inside Dia.: 13/16"Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Black Oxide, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 2 In., Thickness 0.25 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B49, Package Quantity 2

Product Reviews