20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/4" x 2" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G0360096| Mfr #: UST011648

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0360096 Mfr #: UST011648
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Color: SilverWasher Material Grade: Low Carbon
Washer Standards: N/AWasher Basic Material: Steel
Washer Outside Dia.: 2"Washer Inside Dia.: 13/16"
Thickness: 0.1562"Fits Bolt Sizes: 3/4"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 2 In., Thickness 0.1562 In., Color Silver, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.