20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/4" x 1-15/32" OD Plain Finish Steel Flat Washers, 150 pk.

VALUE BRAND| Zoro #: G1704631| Mfr #: 355080-PG

$26.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1704631 Mfr #: 355080-PG
Fits Bolt Sizes: 3/4"Outside Dia.: 1-15/32"
Inside Dia.: 13/16"Application: Used for Structural Bolting
Material: SteelItem: Structural Flat Washer
Rockwell Hardness: C38 to C45Finish: Plain
Meets/Exceeds: ASTM F436Thickness: 0.122 to 0.177"
Country of Origin (subject to change): Multiple

Product Description

Structural Flat Washer, Steel, Plain Finish, Fits Bolt Size 3/4 In, Inside Dia 13/16 In, Outside Dia 1 15/32 In, Thickness 0.122 to 0.177 In, Rockwell Hardness C38-45, Used For Structural Bolting, For Use With Grade 5 and 8 Bolts, Meets/Exceeds ASTM F436, Package 150

Product Reviews

Save 15%. Sign up for Z-mail.