15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Flat Washer, 3/8" Bolt, 316 SS, 1" OD, PK100

VALUE BRAND| Zoro #: G0334984| Mfr #: 1NU66

$17.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0334984 Mfr #: 1NU66
Fastener Finish: PlainSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Washer Material Grade: 316Washer Basic Material: Stainless Steel
Application: The Washer Should Be Used with 97 Degrees Flat and Oval Head Countersunk ScrewsFits Bolt Sizes: 3/8"
Thickness: 1/12"Thickness Tolerance: 0.064-0.104"
Rockwell Hardness: B80Package Weight: 0.69
Color: SilverWasher Standards: ANSI B18.22.1
Washer Outside Dia.: 1"Washer Inside Dia.: 7/16"
Country of Origin (subject to change): China

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 7/16 In., Washer Outside Dia. 1 In., Thickness 1/12 In., Thickness Tolerance 0.064-0.104 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.