KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 1" OD Plain Finish Not Graded Nylon Flat Washers, 20 pk.

VALUE BRAND| Zoro #: G1062817| Mfr #: 17W10002

$2.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Not Graded
Color: off White
Washer Inside Dia.: 13/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1062817 Mfr #: 17W10002
Washer Material Grade: Not GradedColor: off White
Washer Inside Dia.: 13/32"Washer Basic Material: Nylon
Fastener Finish: PlainItem: Flat Washer
Washer Standards: N/AFor Use With: Machine Screw
Fits Bolt Sizes: 3/8"Application: Relieves Friction
Package Quantity: 20Thickness Tolerance: +/-0.005"
System of Measurement: InchThickness: 0.062"
Flat Washer Type: Flat WasherWasher Outside Dia.: 1"
Country of Origin (subject to change): United States

Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 1 In., Thickness 0.062 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 20

Reviews