Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK
Mfr # UST011743
Zoro # G1874126
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/8"
- Outside Diameter 13/16 in
- Minimum Thickness 0.063 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Black Oxide Finish, 25 PK U38200.056.0001
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK MS15795-818
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 10 PK M38210.240.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Black Oxide Finish, 25 PK M38100.160.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 316 Stainless Steel Plain Finish, 10 PK Z0621-316
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK U55410.050.0001
- ZORO SELECT Flat Washer, Fits Bolt Size .250-.688" , Stainless Steel Black Oxide Finish, 1000 PK MS15795-851B
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK 37WSAE
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 400 PK 75WUSSTH
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Yellow Finish, 10 PK M38211.200.0001
- PRIME-LINE Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK 9080595
- Zoro Select Flat Washers