3/8" x 1" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1471391| Mfr #: UST011644

$13.24 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Low Carbon
Color: Silver
Thickness: 0.0781"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471391 Mfr #: UST011644
Washer Material Grade: Low CarbonColor: Silver
Thickness: 0.0781"Washer Inside Dia.: 7/16"
Washer Basic Material: SteelFastener Finish: Zinc Plated
Item: Flat WasherWasher Standards: N/A
Fits Bolt Sizes: 3/8"Package Quantity: 100
System of Measurement: InchFlat Washer Type: Flat Washer
Washer Outside Dia.: 1"Country of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 7/16 In., Washer Outside Dia. 1 In., Thickness 0.0781 In., Color Silver, Package Quantity 100

Reviews