LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/8" x 1" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G0425266| Mfr #: WASB38RZ

$10.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0425266 Mfr #: WASB38RZ
Item: Flat WasherWasher Material Grade: Low Carbon
System of Measurement: InchFlat Washer Type: Flat Washer
Fastener Finish: Zinc PlatedWasher Basic Material: Steel
Washer Standards: ASME B18.22.1Washer Outside Dia.: 1"
Washer Inside Dia.: 13/32"Thickness Tolerance: -0.015"
Rockwell Hardness: B49Thickness: 0.071"
Fits Bolt Sizes: 3/8"Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 1 In., Thickness 0.071 In., Thickness Tolerance -0.015 In., Rockwell Hardness B49, Washer Standards ANSI B18.22.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.