3/8" x 1" OD Black Oxide Finish Low Carbon Steel Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G2398164| Mfr #: Z9287

$4.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2398164 Mfr #: Z9287
Fastener Finish: Black OxideSystem of Measurement: Inch
Rockwell Hardness: B49Thickness Tolerance: +/-0.010"
Flat Washer Type: Flat WasherItem: Flat Washer
Washer Material Grade: Low CarbonWasher Standards: N/A
Washer Basic Material: SteelWasher Outside Dia.: 1"
Washer Inside Dia.: 13/32"Thickness: 0.1406"
Fits Bolt Sizes: 3/8"Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Black Oxide, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 1 In., Thickness 0.1406 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B49, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.