STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

#4 x 7/32" OD Plain Finish Not Graded Nylon Flat Washers, 40 pk.

VALUE BRAND| Zoro #: G0308506| Mfr #: 16FW004032

$1.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 1/4"
Package Quantity: 40
Fits Bolt Sizes: #4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0308506 Mfr #: 16FW004032
Washer Outside Dia.: 1/4"Package Quantity: 40
Fits Bolt Sizes: #4Thickness Tolerance: +/-0.005"
For Use With: Machine ScrewWasher Standards: N/A
Thickness: 0.031"Washer Basic Material: Nylon
Washer Inside Dia.: 1/8"Color: Off White
Item: Flat WasherSystem of Measurement: Inch
Fastener Finish: PlainFlat Washer Type: Flat Washer
Application: Relieves FrictionWasher Material Grade: Not Graded
Country of Origin (subject to change): United States

Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes #4, Washer Inside Dia. 1/8 In., Washer Outside Dia. 7/32 In., Thickness 0.031 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 40

Reviews