Flat Washer, #4 Bolt, Nylon, 1/4" OD, PK40

VALUE BRAND| Zoro #: G0818772| Mfr #: 195860

$1.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0818772 Mfr #: 195860
Fastener Finish: PlainThickness Tolerance: +/-0.005"
Item: Flat WasherFlat Washer Type: Flat Washer
Application: Relieves FrictionColor: Off White
Washer Material Grade: Not GradedWasher Standards: N/A
Washer Basic Material: NylonWasher Outside Dia.: 1/4"
Washer Inside Dia.: 7/64"System of Measurement: Inch
Thickness: 0.062"Fits Bolt Sizes: #4
Country of Origin (subject to change): United States

Product Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes #4, Washer Inside Dia. 7/64 In., Washer Outside Dia. 1/4 In., Thickness 0.062 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 40

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.