Zoro Select
Flat Washer, Fits Bolt Size #4 , Nylon Plain Finish, 40 PK
Mfr # 17W02813
Zoro # G2044612
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- For Screw Size #4
- Outside Diameter 9/32 in
- Minimum Thickness 0.03 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK U55420.037.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK M51420.120.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 10 PK Z9285
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 775 PK B38205.062.0001
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 40 PK 17W05623
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 21 PK UST900017
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16X5/8X.05" , 18-8 Stainless Steel Plain Finish, 1000 PK 3110WF188
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Brass Plain Finish, 100 PK FW5B00600-100P1
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 6000 PK M10WMD433
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Steel Zinc Yellow Finish, 10 PK M38080.220.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK U38131.150.0001
- Zoro Select Flat Washers