KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4 x 1/4" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G0298374| Mfr #: WASB#4NZ

$6.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Low Carbon
Thickness: 0.036"
Washer Inside Dia.: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0298374 Mfr #: WASB#4NZ
Washer Material Grade: Low CarbonThickness: 0.036"
Washer Inside Dia.: 1/8"Washer Basic Material: Steel
Fastener Finish: Zinc PlatedRockwell Hardness: B49
Item: Flat WasherWasher Standards: ASME B18.22.1
For Use With: Screws and StudsFits Bolt Sizes: #4
Package Quantity: 50Thickness Tolerance: -0.008"
System of Measurement: InchFlat Washer Type: Flat Washer
Washer Outside Dia.: 1/4"Country of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes #4, Washer Inside Dia. 1/8 In., Washer Outside Dia. 1/4 In., Thickness 0.036 In., Thickness Tolerance -0.008 In., Rockwell Hardness B49, Washer Standards ANSI B18.22.1, Package Quantity 50

Reviews