Zoro Select
Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 50 PK
Mfr # WASB#4WZ
Zoro # G1532535
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.036 in
- Maximum Thickness 0.045 in
- Standards ANSI B18.22.1
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Stainless Steel Plain Finish, 25 PK U55410.056.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK M38400.030.0010
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 350 PK B55205.087.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK U38131.031.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Black Oxide Finish, 5 PK M38100.270.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK Z9281
- ZORO SELECT Flat Washer, Fits Bolt Size 1-1/8" , Steel Zinc Yellow Finish, 140 PK 112WSAEH
- ZORO SELECT Flat Washer, Fits Bolt Size 3X.016" , 18-8 Stainless Steel Plain Finish, 10000 PK 1149CN316R
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Titanium Plain Finish, 5 PK WAS406M5
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 40 PK 931042
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Zinc Finish, 25000 PK 37WUSSBZ
- Zoro Select Flat Washers