#5 x 13/32" OD Plain Finish Not Graded Nylon Flat Washers, 40 pk.

VALUE BRAND| Zoro #: G1413571| Mfr #: 17W03904

$2.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 13/32"
Package Quantity: 40
Fits Bolt Sizes: #5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1413571 Mfr #: 17W03904
Washer Outside Dia.: 13/32"Package Quantity: 40
Fits Bolt Sizes: #5Thickness Tolerance: +/-0.005"
For Use With: Machine ScrewWasher Standards: N/A
Thickness: 0.040"Washer Basic Material: Nylon
Washer Inside Dia.: 9/64"Color: off White
Item: Flat WasherSystem of Measurement: Inch
Fastener Finish: PlainFlat Washer Type: Flat Washer
Application: Relieves FrictionWasher Material Grade: Not Graded
Country of Origin (subject to change): United States

Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes #5, Washer Inside Dia. 9/64 In., Washer Outside Dia. 13/32 In., Thickness 0.040 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 40

Reviews