Flat Washer, #5 Bolt, Nylon, 9/32" OD, PK40

VALUE BRAND| Zoro #: G1680007| Mfr #: 17W02851

$1.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Washer Basic Material: Nylon
System of Measurement: Inch
Fits Bolt Sizes: #5
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1680007 Mfr #: 17W02851
Washer Basic Material: NylonSystem of Measurement: Inch
Fits Bolt Sizes: #5Fastener Finish: Plain
Washer Standards: N/AThickness Tolerance: +/-0.005"
Thickness: 0.062"Application: Relieves Friction
For Use With: Machine ScrewItem: Flat Washer
Package Quantity: 40Washer Material Grade: Not Graded
Washer Outside Dia.: 9/32"Flat Washer Type: Flat Washer
Washer Inside Dia.: 1/8"Color: off White
Country of Origin (subject to change): United States

Product Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes #5, Washer Inside Dia. 1/8 In., Washer Outside Dia. 9/32 In., Thickness 0.062 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 40

Product Reviews