20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

5/16" x 11/16" OD Chrome Plated Finish Low Carbon Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1130717| Mfr #: MPB1004

$18.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1130717 Mfr #: MPB1004
Washer Material Grade: Low CarbonSystem of Measurement: Inch
Washer Basic Material: SteelRefills: 2FUD5
Item: Flat WasherThickness: 1/16"
Washer Standards: N/AThickness Tolerance: +/-0.015"
Fastener Finish: Chrome PlatedFlat Washer Type: Flat Washer
Color: ChromeWasher Outside Dia.: 11/16"
Washer Inside Dia.: 11/32"Fits Bolt Sizes: 5/16"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Standard, Low Carbon Steel, Finish Chrome Plated, Fits Bolt Sizes 5/16 In, Inside Dia. 11/32 In, Outside Dia. 11/16 In, Thickness 1/16 In, Thickness Tolerance +/-0.015 In, Color Chrome, For Use With Screws and Studs, Refills G1124891, Package Quantity 50

Product Reviews