LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

5/16" x 7/8" OD Black Oxide Finish Low Carbon Steel Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G1462903| Mfr #: Z9286

$6.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1462903 Mfr #: Z9286
Item: Flat WasherWasher Basic Material: Steel
Washer Material Grade: Low CarbonFlat Washer Type: Flat Washer
System of Measurement: InchRockwell Hardness: B49
Fastener Finish: Black OxideThickness Tolerance: +/-0.010"
Washer Standards: N/AWasher Outside Dia.: 7/8"
Washer Inside Dia.: 11/32"Thickness: 0.1406"
Fits Bolt Sizes: 5/16"Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Black Oxide, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 7/8 In., Thickness 0.1406 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B49, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.