JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/16" x 7/8" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G0497341| Mfr #: UST011643

$7.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0497341 Mfr #: UST011643
Color: silverFlat Washer Type: Flat Washer
Item: Flat WasherWasher Basic Material: Steel
System of Measurement: InchWasher Material Grade: Low Carbon
Washer Standards: N/AFastener Finish: Zinc Plated
Washer Outside Dia.: 7/8"Washer Inside Dia.: 3/8"
Thickness: 0.0781"Fits Bolt Sizes: 5/16"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 3/8 In., Washer Outside Dia. 7/8 In., Thickness 0.0781 In., Color Silver, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.