KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" x 7/8" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G0630375| Mfr #: WASB51RZ

$11.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Flat Washer
Thickness: 0.071"
Washer Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0630375 Mfr #: WASB51RZ
Flat Washer Type: Flat WasherThickness: 0.071"
Washer Basic Material: SteelFor Use With: Screws and Studs
Washer Outside Dia.: 7/8"Fits Bolt Sizes: 5/16"
System of Measurement: InchThickness Tolerance: -0.015"
Package Quantity: 25Washer Material Grade: Low Carbon
Washer Inside Dia.: 11/32"Washer Standards: ASME B18.22.1
Fastener Finish: Zinc PlatedItem: Flat Washer
Rockwell Hardness: B49Country of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 7/8 In., Thickness 0.071 In., Thickness Tolerance -0.015 In., Rockwell Hardness B49, Washer Standards ANSI B18.22.1, Package Quantity 25

Reviews