5/8" x 1-5/16" OD Plain Finish 316 Stainless Steel Flat Washers, 1 pk.

VALUE BRAND| Zoro #: G0525454| Mfr #: WAS40558

$1.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0525454 Mfr #: WAS40558
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Flat Washer
Item: Flat WasherWasher Material Grade: 316
Washer Basic Material: Stainless SteelPackage Weight: 0.03
Thickness: 0.071" to 0.121"Fits Bolt Sizes: 5/8"
Washer Standards: ASME B18.22.1Washer Outside Dia.: 1-5/16"
Washer Inside Dia.: 21/32"Radius: -
Country of Origin (subject to change): United States

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 21/32 In., Washer Outside Dia. 1-5/16 In., Thickness 0.071 In. to 0.121 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1

Product Reviews

Save 15%. Sign up for Z-mail.