BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

5/8" x 1-3/4" OD Black Oxide Finish Low Carbon Steel Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G1597486| Mfr #: Z9290

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flat Washer
Washer Material Grade: Low Carbon
Package Quantity: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597486 Mfr #: Z9290
Item: Flat WasherWasher Material Grade: Low Carbon
Package Quantity: 5Washer Outside Dia.: 1-3/4"
For Use With: Screws and StudsFits Bolt Sizes: 5/8"
Washer Basic Material: SteelWasher Inside Dia.: 21/32"
System of Measurement: InchRockwell Hardness: B49
Flat Washer Type: Flat WasherWasher Standards: N/A
Thickness: 0.1562"Thickness Tolerance: +/-0.010"
Fastener Finish: Black OxideCountry of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Fastener Finish Black Oxide, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 21/32 In., Washer Outside Dia. 1-3/4 In., Thickness 0.1562 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B49, Package Quantity 5

Reviews