20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

5/8" x 1-5/16" OD Plain Finish Steel Flat Washers, 200 pk.

VALUE BRAND| Zoro #: G1873751| Mfr #: 355068-PG

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1873751 Mfr #: 355068-PG
Fits Bolt Sizes: 5/8"Outside Dia.: 1-5/16"
Inside Dia.: 11/16"Application: Used for Structural Bolting
Material: SteelItem: Structural Flat Washer
Rockwell Hardness: C38 to C45Finish: Plain
Meets/Exceeds: ASTM F436Thickness: 0.110 to 0.177"
Country of Origin (subject to change): Multiple

Product Description

Structural Flat Washer, Steel, Plain Finish, Fits Bolt Size 5/8 In, Inside Dia 11/16 In, Outside Dia 1 5/16 In, Thickness 0.110 to 0.177 In, Rockwell Hardness C38-45, Used For Structural Bolting, For Use With Grade 5 and 8 Bolts, Meets/Exceeds ASTM F436, Package 200

Product Reviews

Save 15%. Sign up for Z-mail.