KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" x 1-5/16" OD Hot Dipped Galvanized Finish Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1719076| Mfr #: 6ZA27

$16.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 11/16"
Meets/Exceeds: ASTM F436
Outside Dia.: 1-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719076 Mfr #: 6ZA27
Inside Dia.: 11/16"Meets/Exceeds: ASTM F436
Outside Dia.: 1-5/16"Rockwell Hardness: C26 to C45
Item: Structural Flat WasherFinish: Hot Dipped Galvanized
For Use With: A325 and A490 BoltsFits Bolt Sizes: 5/8"
Application: Used for Structural LevelingPackage Quantity: 50
Thickness Tolerance: 0.122 to 0.177"Thickness: 0.122 to 0.177"
Material: steelCountry of Origin (subject to change): United States

Description

Structural Flat Washer, Steel, Hot Dip Galvanized Finish, Fits Bolt Sizes 5/8 In, Inside Dia 11/16 In, Outside Dia 1 5/16 In, Thickness 0.122 to 0.177 In, Rockwell Hardness C26-45, Used For Structural Leveling, For Use With A325 and A490 Bolts, Meets/Exceeds ASTM F436, Package 50

Reviews