Flat Washer, #6 Bolt, Nylon, 5/16" OD, PK400

VALUE BRAND |Zoro #: G1718911|Mfr #: 16FW006032

$3.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1718911 Mfr #: 16FW006032
Fastener Finish: PlainThickness Tolerance: +/-0.005"
Item: Flat WasherFlat Washer Type: Flat Washer
Application: Relieves FrictionColor: Off White
Washer Material Grade: Not GradedWasher Standards: N/A
Washer Basic Material: NylonWasher Inside Dia.: 5/32"
System of Measurement: InchThickness: 0.031"
Fits Bolt Sizes: #6Washer Outside Dia.: 5/16"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes #6, Washer Inside Dia. 5/32 In., Washer Outside Dia. 5/16 In., Thickness 0.031 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 400

Product Reviews

Save 15% when you sign up for Z-mail.