#6 x 1/2" OD Plain Finish Not Graded Phenolic Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G0455226| Mfr #: Z8406

$2.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0455226 Mfr #: Z8406
Washer Basic Material: PhenolicFastener Finish: Plain
Item: Flat WasherWasher Standards: N/A
Washer Material Grade: Not GradedThickness: 0.063"
Color: TanFlat Washer Type: Flat Washer
System of Measurement: InchApplication: Insulating
Thickness Tolerance: +/-0.008"Washer Outside Dia.: 1/2"
Washer Inside Dia.: 5/32"Fits Bolt Sizes: #6
Country of Origin (subject to change): United States

Product Description

Flat Washer, Phenolic, Inch, Washer Material Grade Not Graded, Fits Bolt Sizes #6, Washer Inside Dia. 5/32 In., Washer Outside Dia. 1/2 In., Thickness 0.063 In., Thickness Tolerance +/-0.008 In., Color Tan, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.