KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6 x 7/16" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G2015404| Mfr #: WASB#6RZ

$10.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Low Carbon
Thickness: 0.045"
Washer Inside Dia.: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2015404 Mfr #: WASB#6RZ
Washer Material Grade: Low CarbonThickness: 0.045"
Washer Inside Dia.: 5/32"Washer Basic Material: Steel
Fastener Finish: Zinc PlatedRockwell Hardness: B49
Item: Flat WasherWasher Standards: ASME B18.22.1
For Use With: Screws and StudsFits Bolt Sizes: #6
Package Quantity: 50Thickness Tolerance: -0.009"
System of Measurement: InchFlat Washer Type: Flat Washer
Washer Outside Dia.: 7/16"Country of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes #6, Washer Inside Dia. 5/32 In., Washer Outside Dia. 7/16 In., Thickness 0.045 In., Thickness Tolerance -0.009 In., Rockwell Hardness B49, Washer Standards ANSI B18.22.1, Package Quantity 50

Reviews