7/8" x 2" OD Plain Finish 18-8 Stainless Steel Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1534382| Mfr #: Z0622-188

$33.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 2"
Package Quantity: 25
Rockwell Hardness: B70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1534382 Mfr #: Z0622-188
Washer Outside Dia.: 2"Package Quantity: 25
Rockwell Hardness: B70Fits Bolt Sizes: 7/8"
Thickness Tolerance: +/-0.010"For Use With: Bolts, Studs, Nuts
Thickness: 0.110"Washer Basic Material: Stainless Steel
Washer Inside Dia.: 15/16"Color: Silver
Item: Flat WasherSystem of Measurement: Inch
Fastener Finish: PlainFlat Washer Type: Flat Washer
Application: Load DistributionWasher Material Grade: 18-8
Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 7/8 In., Washer Inside Dia. 15/16 In., Washer Outside Dia. 2 In., Thickness 0.110 In., Thickness Tolerance +/-0.010 In., Color Silver, Rockwell Hardness B70, Package Quantity 25

Reviews