Flat Washer, 7/8, PK100

VALUE BRAND| Zoro #: G1119781| Mfr #: 355092-PG

$22.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1119781 Mfr #: 355092-PG
Application: Used for Structural BoltingItem: Structural Flat Washer
Material: SteelFinish: Plain
Fits Bolt Sizes: 7/8"Inside Dia.: 15/16"
Outside Dia.: 1-3/4"Thickness: 0.136 to 0.177"
Rockwell Hardness: C38 to C45Meets/Exceeds: ASTM F436
Country of Origin (subject to change): Multiple

Product Description

Structural Flat Washer, Steel, Plain Finish, Fits Bolt Size 7/8 In, Inside Dia 15/16 In, Outside Dia 1 3/4 In, Thickness 0.136 to 0.177 In, Rockwell Hardness C38-45, Used For Structural Bolting, For Use With Grade 5 and 8 Bolts, Meets/Exceeds ASTM F436, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.