#8 x 3/8" OD Plain Finish 316 Stainless Steel Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G2113571| Mfr #: Z0540-316

$4.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2113571 Mfr #: Z0540-316
Rockwell Hardness: B70Item: Flat Washer
Fastener Finish: PlainWasher Material Grade: 316
Washer Basic Material: Stainless SteelFlat Washer Type: Flat Washer
System of Measurement: InchThickness: 0.032"
Fits Bolt Sizes: #8Thickness Tolerance: +/-0.010"
Color: silverApplication: Load Distribution
Washer Outside Dia.: 3/8"Washer Inside Dia.: 11/64"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes #8, Washer Inside Dia. 11/64 In., Washer Outside Dia. 3/8 In., Thickness 0.032 In., Thickness Tolerance +/-0.010 In., Color Silver, Rockwell Hardness B70, Package Quantity 100

Product Reviews