#8 x 3/8" OD Plain Finish Not Graded Nylon Flat Washers, 40 pk.

VALUE BRAND| Zoro #: G2421176| Mfr #: 16FW008062

$1.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Not Graded
Color: off White
Washer Inside Dia.: 11/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421176 Mfr #: 16FW008062
Washer Material Grade: Not GradedColor: off White
Washer Inside Dia.: 11/64"Washer Basic Material: Nylon
Fastener Finish: PlainThickness Tolerance: +/-0.005"
Item: Flat WasherWasher Standards: N/A
For Use With: Machine ScrewFits Bolt Sizes: #8
Application: Relieves FrictionPackage Quantity: 40
System of Measurement: InchThickness: 0.062"
Flat Washer Type: Flat WasherWasher Outside Dia.: 3/8"
Country of Origin (subject to change): United States

Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes #8, Washer Inside Dia. 11/64 In., Washer Outside Dia. 3/8 In., Thickness 0.062 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 40

Reviews