#8 x 1/2" OD Plain Finish Not Graded Phenolic Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G2065323| Mfr #: Z8408

$2.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 1/2"
Package Quantity: 5
Fits Bolt Sizes: #8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2065323 Mfr #: Z8408
Washer Outside Dia.: 1/2"Package Quantity: 5
Fits Bolt Sizes: #8Thickness Tolerance: +/-0.008"
For Use With: Electronic AssemblyWasher Standards: N/A
Thickness: 0.063"Washer Basic Material: Phenolic
Washer Inside Dia.: 11/64"Color: Tan
Item: Flat WasherSystem of Measurement: Inch
Fastener Finish: PlainFlat Washer Type: Flat Washer
Application: InsulatingWasher Material Grade: Not Graded
Country of Origin (subject to change): United States

Description

Flat Washer, Phenolic, Inch, Washer Material Grade Not Graded, Fits Bolt Sizes #8, Washer Inside Dia. 11/64 In., Washer Outside Dia. 1/2 In., Thickness 0.063 In., Thickness Tolerance +/-0.008 In., Color Tan, Package Quantity 5

Reviews