#8 x 1/2" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1176716| Mfr #: WASB#8RZ

$8.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1176716 Mfr #: WASB#8RZ
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Rockwell Hardness: B49Flat Washer Type: Flat Washer
Item: Flat WasherWasher Material Grade: Low Carbon
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Washer Outside Dia.: 1/2"Washer Inside Dia.: 3/16"
Thickness Tolerance: -0.009"Thickness: 0.045"
Fits Bolt Sizes: #8Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 1/2 In., Thickness 0.045 In., Thickness Tolerance -0.009 In., Rockwell Hardness B49, Washer Standards ANSI B18.22.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.