9/16" x 1-1/2" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1796654| Mfr #: UST011646

$13.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1796654 Mfr #: UST011646
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Color: SilverWasher Material Grade: Low Carbon
Washer Standards: N/AWasher Basic Material: Steel
Washer Outside Dia.: 1-1/2"Washer Inside Dia.: 5/8"
Thickness: 0.1094"Fits Bolt Sizes: 9/16"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 9/16 In., Washer Inside Dia. 5/8 In., Washer Outside Dia. 1-1/2 In., Thickness 0.1094 In., Color Silver, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.