M10 x 20 mm OD Plain Finish Not Graded Brass Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1178791| Mfr #: 6FA61

$7.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Brass
Fits Bolt Sizes: M10
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178791 Mfr #: 6FA61
Washer Basic Material: BrassFits Bolt Sizes: M10
Fastener Finish: PlainWasher Standards: DIN125-1A
Thickness Tolerance: +/-0.20mmThickness: 2mm
Item: Flat WasherPackage Quantity: 25
Washer Outside Dia.: 20.00mmWasher Material Grade: Not Graded
System of Measurement: MetricFlat Washer Type: Flat Washer
Washer Inside Dia.: 10.50mmCountry of Origin (subject to change): Multiple

Description

Flat Washer, Brass, Metric, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes M10, Washer Inside Dia. 10.50mm, Washer Outside Dia. 20.00mm, Thickness 2mm, Thickness Tolerance +/-0.20mm, Washer Standards DIN 125A, Package Quantity 25

Reviews