M10 x 20 mm OD Zinc Plated Finish Low Carbon Steel Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1382595| Mfr #: 6EY15

$5.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1382595 Mfr #: 6EY15
System of Measurement: MetricFlat Washer Type: Flat Washer
Item: Flat WasherWasher Basic Material: Steel
Brinell Hardness: 200Fits Bolt Sizes: M10
Thickness: 2mmThickness Tolerance: +/-0.20mm
Washer Material Grade: Low CarbonWasher Inside Dia.: 10.50mm
Fastener Finish: Zinc PlatedWasher Standards: DIN125-1A
Washer Outside Dia.: 20.00mmCountry of Origin (subject to change): Multiple

Product Description

Flat Washer, Steel, Metric, Fastener Finish Zinc Plated, Fits Bolt Sizes M10, Washer Inside Dia. 10.50mm, Washer Outside Dia. 20.00mm, Thickness 2mm, Thickness Tolerance +/-0.20mm, Washer Standards DIN 125A, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.