BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M12 x 24 mm OD Plain Finish Not Graded Brass Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G0807992| Mfr #: 6FA63

$15.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Brass
Fits Bolt Sizes: M12
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807992 Mfr #: 6FA63
Washer Basic Material: BrassFits Bolt Sizes: M12
Fastener Finish: PlainWasher Standards: DIN125-1A
Thickness Tolerance: +/-0.20mmThickness: 2.50mm
Item: Flat WasherPackage Quantity: 25
Washer Outside Dia.: 24.00mmWasher Material Grade: Not Graded
System of Measurement: MetricFlat Washer Type: Flat Washer
Washer Inside Dia.: 13.00mmCountry of Origin (subject to change): Multiple

Description

Flat Washer, Brass, Metric, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes M12, Washer Inside Dia. 13.00mm, Washer Outside Dia. 24.00mm, Thickness 2.50mm, Thickness Tolerance +/-0.20mm, Washer Standards DIN 125A, Package Quantity 25

Reviews