M14 x 28 mm OD Plain Finish A2 Stainless Steel Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G2215333| Mfr #: M51420.140.0001

$3.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2215333 Mfr #: M51420.140.0001
System of Measurement: MetricWasher Material Grade: A2
Fastener Finish: PlainWasher Basic Material: Stainless Steel
Flat Washer Type: Flat WasherItem: Flat Washer
Fits Bolt Sizes: M14Thickness: 2.50mm
Thickness Tolerance: +/-0.20mmWasher Standards: DIN 125A
Washer Outside Dia.: 28.00mmWasher Inside Dia.: 15.00mm
Country of Origin (subject to change): Multiple

Product Description

Flat Washer, Stainless Steel, Metric, Washer Material Grade A2, Fastener Finish Plain, Fits Bolt Sizes M14, Washer Inside Dia. 15.00mm, Washer Outside Dia. 28.00mm, Thickness 2.50mm, Thickness Tolerance +/-0.20mm, Washer Standards DIN 125A, Package Quantity 25
Save 15%. Sign up for Z-mail.