Flat Washer, M14 Bolt, A4 SS, 28mm OD, PK25

VALUE BRAND| Zoro #: G1765382| Mfr #: 170835

$7.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1765382 Mfr #: 170835
Fastener Finish: PlainSystem of Measurement: Metric
Flat Washer Type: Flat WasherItem: Flat Washer
Washer Material Grade: A4Washer Standards: DIN 125A
Washer Basic Material: Stainless SteelWasher Outside Dia.: 28.00mm
Washer Inside Dia.: 15.00mmThickness Tolerance: +/-0.20mm
Thickness: 2.50mmFits Bolt Sizes: M14
Country of Origin (subject to change): Multiple

Product Description

Flat Washer, Stainless Steel, Metric, Washer Material Grade A4, Fastener Finish Plain, Fits Bolt Sizes M14, Washer Inside Dia. 15.00mm, Washer Outside Dia. 28.00mm, Thickness 2.50mm, Thickness Tolerance +/-0.20mm, Washer Standards DIN 125A, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.