Flat Washer, M14 Bolt, St, 28.00mm OD, PK100

VALUE BRAND| Zoro #: G2092912| Mfr #: 112190

$8.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2092912 Mfr #: 112190
Item: Flat WasherWasher Basic Material: Steel
Flat Washer Type: Flat WasherFastener Finish: Zinc Plated
System of Measurement: MetricVickers Hardness: 140
Thickness Tolerance: +/-0.20mmThickness: 2.50mm
Fits Bolt Sizes: M14Washer Standards: DIN125-1A
Washer Outside Dia.: 28.00mmWasher Material Grade: 140HV
Washer Inside Dia.: 15.00mmCountry of Origin (subject to change): Multiple

Product Description

Flat Washer, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M14, Washer Inside Dia. 15.00mm, Washer Outside Dia. 28.00mm, Thickness 2.50mm, Thickness Tolerance +/-0.20mm, Washer Standards DIN 125A, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.