M14 x 28 mm OD Furnace Black Finish Low Carbon Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1819413| Mfr #: 2WY82

$6.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1819413 Mfr #: 2WY82
Flat Washer Type: Flat WasherWasher Basic Material: Steel
System of Measurement: MetricItem: Flat Washer
Brinell Hardness: 200Fits Bolt Sizes: M14
Thickness: 2.50mmThickness Tolerance: +/-0.20mm
Washer Outside Dia.: 28.00mmWasher Material Grade: Low Carbon
Washer Inside Dia.: 15.00mmFastener Finish: Furnace Black
Washer Standards: DIN125-1ACountry of Origin (subject to change): Multiple

Product Description

Flat Washer, Steel, Metric, Fastener Finish Furnace Black, Fits Bolt Sizes M14, Washer Inside Dia. 15.00mm, Washer Outside Dia. 28.00mm, Thickness 2.50mm, Thickness Tolerance +/-0.20mm, Washer Standards DIN 125A, Package Quantity 50
Save 15%. Sign up for Z-mail.