M16 x 28 mm OD Plain Finish 18-8 Stainless Steel Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G0823383| Mfr #: 179045

$9.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0823383 Mfr #: 179045
Fastener Finish: PlainFlat Washer Type: Flat Washer
Item: Flat WasherWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelSystem of Measurement: Metric
Thickness Tolerance: +0.4mm/-0.5mmRockwell Hardness: B70
Thickness: 3.50mmFits Bolt Sizes: M16
Washer Outside Dia.: 28.00mmWasher Inside Dia.: 17.00mm
Country of Origin (subject to change): United States

Product Description

Flat Washer, Stainless Steel, Metric, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes M16, Washer Inside Dia. 17.00mm, Washer Outside Dia. 28.00mm, Thickness 3.50mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness B70, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.