Flat Washer, M16 Bolt, A2 SS, 30mm OD, PK25

VALUE BRAND |Zoro #: G2008456|Mfr #: 153359

$4.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2008456 Mfr #: 153359
Fastener Finish: PlainSystem of Measurement: Metric
Flat Washer Type: Flat WasherWasher Material Grade: A2
Washer Basic Material: Stainless SteelItem: Flat Washer
Fits Bolt Sizes: M16Thickness: 3mm
Thickness Tolerance: +/-0.30mmWasher Standards: DIN 125A
Washer Outside Dia.: 30.00mmWasher Inside Dia.: 17.00mm
Country of Origin (subject to change): Multiple

Product Description

Flat Washer, Stainless Steel, Metric, Washer Material Grade A2, Fastener Finish Plain, Fits Bolt Sizes M16, Washer Inside Dia. 17.00mm, Washer Outside Dia. 30.00mm, Thickness 3mm, Thickness Tolerance +/-0.30mm, Washer Standards DIN 125A, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.