Flat Washer, M16 Bolt, Brass, 30mm OD, PK10

VALUE BRAND| Zoro #: G1673235| Mfr #: 6FA65

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1673235 Mfr #: 6FA65
Fastener Finish: PlainSystem of Measurement: Metric
Flat Washer Type: Flat WasherItem: Flat Washer
Washer Material Grade: Not GradedWasher Standards: DIN125-1A
Washer Basic Material: BrassWasher Outside Dia.: 30.00mm
Washer Inside Dia.: 17.00mmThickness Tolerance: +/-0.30mm
Thickness: 3mmFits Bolt Sizes: M16
Country of Origin (subject to change): Multiple

Product Description

Flat Washer, Brass, Metric, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes M16, Washer Inside Dia. 17.00mm, Washer Outside Dia. 30.00mm, Thickness 3mm, Thickness Tolerance +/-0.30mm, Washer Standards DIN 125A, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.