15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Flat Washer, M16 Bolt, St, 30.00mm OD, PK100

VALUE BRAND| Zoro #: G0682105| Mfr #: 6EY71

$9.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0682105 Mfr #: 6EY71
Item: Flat WasherWasher Basic Material: Steel
Flat Washer Type: Flat WasherFastener Finish: Zinc Plated
System of Measurement: MetricVickers Hardness: 140
Thickness Tolerance: +/-0.30mmThickness: 3mm
Fits Bolt Sizes: M16Washer Standards: DIN125-1A
Washer Outside Dia.: 30.00mmWasher Material Grade: 140HV
Washer Inside Dia.: 17.00mmCountry of Origin (subject to change): Multiple

Product Description

Flat Washer, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M16, Washer Inside Dia. 17.00mm, Washer Outside Dia. 30.00mm, Thickness 3mm, Thickness Tolerance +/-0.30mm, Washer Standards DIN 125A, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.