KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M16 x 30 mm OD Zinc Yellow Finish Low Carbon Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G2014896| Mfr #: 2WY92

$12.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brinell Hardness: 200
Washer Material Grade: Low Carbon
Thickness: 3mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2014896 Mfr #: 2WY92
Brinell Hardness: 200Washer Material Grade: Low Carbon
Thickness: 3mmWasher Inside Dia.: 17.00mm
Washer Basic Material: SteelFastener Finish: Zinc Yellow
Thickness Tolerance: +/-0.30mmItem: Flat Washer
Washer Standards: DIN125-1AFor Use With: Property Class 8.8 And 10.9 Screws And Studs
Fits Bolt Sizes: M16Package Quantity: 50
System of Measurement: MetricFlat Washer Type: Flat Washer
Washer Outside Dia.: 30.00mmCountry of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Metric, Fastener Finish Zinc Yellow, Fits Bolt Sizes M16, Washer Inside Dia. 17.00mm, Washer Outside Dia. 30.00mm, Thickness 3mm, Thickness Tolerance +/-0.30mm, Washer Standards DIN 125A, Package Quantity 50

Reviews