15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Flat Washer, M18 Bolt, A4 SS, 34mm OD, PK10

VALUE BRAND| Zoro #: G1194401| Mfr #: 151879

$5.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1194401 Mfr #: 151879
Fastener Finish: PlainSystem of Measurement: Metric
Flat Washer Type: Flat WasherItem: Flat Washer
Washer Material Grade: A4Washer Standards: DIN 125A
Washer Basic Material: Stainless SteelWasher Outside Dia.: 34.00mm
Washer Inside Dia.: 19.00mmThickness Tolerance: +/-0.30mm
Thickness: 3mmFits Bolt Sizes: M18
Country of Origin (subject to change): Multiple

Product Description

Flat Washer, Stainless Steel, Metric, Washer Material Grade A4, Fastener Finish Plain, Fits Bolt Sizes M18, Washer Inside Dia. 19.00mm, Washer Outside Dia. 34.00mm, Thickness 3mm, Thickness Tolerance +/-0.30mm, Washer Standards DIN 125A, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.