Flat Washer, M18 Bolt, St, 34.00mm OD, PK100

VALUE BRAND| Zoro #: G0450536| Mfr #: 6EY73

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0450536 Mfr #: 6EY73
Item: Flat WasherWasher Basic Material: Steel
Washer Material Grade: 140HVWasher Inside Dia.: 19.00mm
Flat Washer Type: Flat WasherFastener Finish: Zinc Plated
System of Measurement: MetricVickers Hardness: 140
Thickness Tolerance: +/-0.30mmThickness: 3mm
Fits Bolt Sizes: M18Washer Standards: DIN125-1A
Washer Outside Dia.: 34.00mmCountry of Origin (subject to change): Multiple

Product Description

Flat Washer, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M18, Washer Inside Dia. 19.00mm, Washer Outside Dia. 34.00mm, Thickness 3mm, Thickness Tolerance +/-0.30mm, Washer Standards DIN 125A, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.