WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Flat Washer, M20 Bolt, St, 37.00mm OD, PK25

VALUE BRAND| Zoro #: G0273192| Mfr #: 6EY23

$6.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Washer Basic Material: Steel
Fits Bolt Sizes: M20
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0273192 Mfr #: 6EY23
Washer Basic Material: SteelFits Bolt Sizes: M20
Fastener Finish: Zinc PlatedWasher Standards: DIN125-1A
Thickness Tolerance: +/-0.30mmThickness: 3mm
For Use With: Property Class 8.8 And 10.9 Screws And StudsBrinell Hardness: 200
System of Measurement: MetricPackage Quantity: 25
Item: Flat WasherWasher Material Grade: Low Carbon
Washer Outside Dia.: 37.00mmFlat Washer Type: Flat Washer
Washer Inside Dia.: 21.00mmCountry of Origin (subject to change): Multiple

Product Description

Flat Washer, Steel, Metric, Fastener Finish Zinc Plated, Fits Bolt Sizes M20, Washer Inside Dia. 21.00mm, Washer Outside Dia. 37.00mm, Thickness 3mm, Thickness Tolerance +/-0.30mm, Washer Standards DIN 125A, Package Quantity 25

Product Reviews